This item is Discontinued.

This item is Discontinued.
Prime-Line Wood Tone Steel Outdoor Door Handle Set (Discontinued)
Specifications
Details
- MFR #
- 141753
- Zoro #
- G4689648
- UPC #
- 78874147534
- Country of Origin
- United States
Description
This is an upgrade from the typical clamp handles. The inside handle has a wood handle attached to a black bracket and has a height of 2 in. from the door frame. The outside handle is black diecast. The clamp latch has a clamp profile of 1/4 in. and a clamp projection of 1/2 in. in the locked position. The handle has 4-15/16 in. on center mounting holes. It is non-handed and can be used on right or left-handed doors. It is non-keyed. Order Prime-Line part E 2000 to key this unit. Minimum door width of 7/8 in. and maximum of 1 in.
- • Used as an upgrade to most typical clamp handles
- • Reversible for right or left sliding doors
- • Mounting holes are 4-15/16 in. on center
- • Black diecast construction with solid wood handle
- • Can be keyed using Prime-Line part E 2000
- • Mounting hardware included
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.