
Hanger Bolts, 5/16 in.-18 X 3 in., Zinc Plated Steel (10 Pack)
Mfr # 9049986
Zoro # G911906122
product price: $17.39
/pk 10, $1.74/eaKey Features
Threaded Rod Finish
Zinc Plated
Length
3 in.
Material
Steel
Thread Type
Machine Screw Thread / Wood Screw Thread
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
9049986
Zoro #
G911906122
UPC #
-
Country of Origin
China
Dimensions
Length
3 in.
Details
Item
Hanger Bolts
Threaded Rod Finish
Zinc Plated
Material
Steel
Thread Type
Machine Screw Thread / Wood Screw Thread
Description
Hanger bolts are double ended fasteners with a wood screw on one end and a machine screw on the other. A hole needs to be pre-drilled for the wood screw side. They are perfect for knockdown furniture as the machine screw end accepts a standard nut that be easily removed. Furniture with two sided wood screws cannot be disassembled and reassembled without stripping out the hole. Hanger bolts are commonly used in the assembly of bed frames or to attach table legs.
- • Size: 5/16 inch-18 X 3 inch
- • Double ended screw with machine screw threads on one end and wood screw threads on the other end
- • Commonly used to secure swag hooks into walls or ceilings
- • Also used to attach legs to furniture
- • Nuts and washers not included, ensure washers and nuts are same diameter
- • Specification(s) Met: ASME B1.1 and ASME B18.2.1
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.