Shop PRIME-LINE
See all product information
Create Account
Heavy Duty Diecast Spring-Loaded Sliding Window Latch and Pull (Single Pack)
Mfr # F 2607
Zoro # G800934465
product price:Â
$
9.89
/ea
Key Features
Finish
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F 2607
- Zoro #
- G800934465
- UPC #
- 49793026071
- Country of Origin
- United States
Details
- Finish
- Black
Description
This Sliding Window Latch & Pull by Prime-Line Products is constructed of heavy-duty diecast and it comes in a corrosion-resistant, black-painted finish. It features a spring-loaded, self-latching mechanism which allows for non-binding operation. The mounting hole centers are spaced apart at 2-1/4 in., measuring from center to center, and the overall height measures 2-7/8 inches. This sliding window latch & pull handle will fit a variety of retro-fit horizontal sliding window applications, and it is easy to install.All components constructed of a durable diecast material Components come finished in a corrosion resistant, zinc plated finish, to include installation fasteners Designed for use with horizontal sliding windows, particularly those installed in older recreational vehicles (RV) Features a right handed application Easy to install with only a few simple tools For further dimensional and specification information, please see the line drawing A Phillips head screwdriver is required for installation For further dimensional information, please see the line drawing