Shop PRIME-LINE
See all product information
Create Account
Hex Nut, M4-0.70, Steel, Class 8, Zinc Plated, 25 PK
- Mfr # 9087796
- Zoro # G700933872
product price:Â
$
5.69
/pk of 25, $0.23/ea
Sold in multiples of 2Â pks for
$11.38
Key Features
Material
Steel
Material Grade/Class
Class 8
Finish
Zinc Plated
Standards
DIN 934 CLASS 8 & DIN 267
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9087796
- Zoro #
- G700933872
- UPC #
- 49793186416
- Country of Origin
- China
Dimensions
- Thread Size
- M4-0.70
Details
- Item
- Hex Nut
- Material
- Steel
- Material Grade/Class
- Class 8
- Finish
- Zinc Plated
- Standards
- DIN 934 CLASS 8 & DIN 267
- System of Measurement
- Metric
- Thread Type
- Metric Coarse
- Thread Direction
- Right Hand
- Number of Pieces
- 25
Description
Finished hex nuts are the most widely used nuts and will work for most applications. They are standard thickness and can be installed with a wrench or socket tool.Size: M4-0.70 Most commonly used and versatile nut Finished nuts are six sided nuts of standard thickness vs heavy duty hex nuts Screws onto a bolt, cap screw or threaded rod of the same thread size Use with washers to help distribute the load (not included) Thread Type: Coarse, Thread Class: 6H Specification(s) Met: DIN 934 CLASS 8 & DIN 267
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.