Shop PRIME-LINE
See all product information
Create Account
Hinge Pin Door Stop, Heavy Duty Diecast Construction, Satin Nickel 4 Pack
Mfr # U 10129-4
Zoro # G700933445
product price:Â
$
12.75
/pk 4, $3.19/ea
Key Features
Finish
Satin Nickel
Material
Diecast Construction
Color
Satin Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U 10129-4
- Zoro #
- G700933445
- UPC #
- 49793701299
- Country of Origin
- China
- Item
- Hinge Pin
- Finish
- Satin Nickel
- Material
- Diecast Construction
- Color
- Satin Nickel
Description
Hinge pin door stops install over the door hinge using existing hinge pin. They are used in cases where floor mounted and wall mounted door stops may be found to be unsightly. They can be adjusted to accommodate desired stopping position, which makes them useful in cases where a towel rack or artwork may be hanging on the wall behind the door.Slips over the door's hinge pin
Protects door and walls Heavy duty zinc casting door stop with an adjustable high durometer bumper tip Cast zinc construction High durometer bumper tip
Easy to install with a few simple tools For further dimensional information, please see the Line Drawing One door hinge pin will need to be temporarily removed to install this stop