This item is Discontinued.

This item is Discontinued.
iMagic Smart Tracker P1, Black, Bluetooth Key Finder, Locates (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IM080619
- Zoro #
- G000935248
- UPC #
- 820909759140
- Country of Origin
- China
Description
The iMagic Smart Tracker P1 works with your cell phone and Bluetooth technology to help find lost or misplaced items. The tracker comes with its own strap and spare replaceable Lithium CR2032 button cell battery.
To activate, a constant Bluetooth connection between the iMagic Tracker P1 and the user’s smart phone must be established and maintained. These tracker devices require the use of Bluetooth 4.0 wireless technology to exchange data between mobile devices. Bluetooth range indoors can reach between 32-98 ft., and from 98-164 ft. outdoors.
The iMagic Tracker P1 keyfinder includes the following loss-prevention features:
The Alarm feature triggers the tracker to alert the user when they have lost Bluetooth connection, due to the distance between the two devices (about 50 feet). This occurs when the user carries one of the items beyond the Bluetooth range of connection with the other.
The Item Finder feature allows the user to clip a tracker to commonly misplaced items that can later be easily located by simply turning off the phone’s Bluetooth connection. These trackers can be used on key rings, backpacks, cameras, wallets, passports, purses and many other valuable items.
Using a phone’s Bluetooth connection, the iMagic Smart Tracker P1 can also be used as a Remote Shutter Control feature, allowing the user to take photos remotely by double pressing the tracker’s button.
These trackers beep at a fixed decibel of 90dB, and there is no monthly fee or service contract to pay in order for them the above features to function.
To activate, a constant Bluetooth connection between the iMagic Tracker P1 and the user’s smart phone must be established and maintained. These tracker devices require the use of Bluetooth 4.0 wireless technology to exchange data between mobile devices. Bluetooth range indoors can reach between 32-98 ft., and from 98-164 ft. outdoors.
The iMagic Tracker P1 keyfinder includes the following loss-prevention features:
The Alarm feature triggers the tracker to alert the user when they have lost Bluetooth connection, due to the distance between the two devices (about 50 feet). This occurs when the user carries one of the items beyond the Bluetooth range of connection with the other.
The Item Finder feature allows the user to clip a tracker to commonly misplaced items that can later be easily located by simply turning off the phone’s Bluetooth connection. These trackers can be used on key rings, backpacks, cameras, wallets, passports, purses and many other valuable items.
Using a phone’s Bluetooth connection, the iMagic Smart Tracker P1 can also be used as a Remote Shutter Control feature, allowing the user to take photos remotely by double pressing the tracker’s button.
These trackers beep at a fixed decibel of 90dB, and there is no monthly fee or service contract to pay in order for them the above features to function.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.