This item is Discontinued.

This item is Discontinued.
Kick Plate, 10 in. x 34 in., 0.050 Stainless Steel Single Pack (Discontinued)
Mfr #
J 4769
Zoro #
G000933749
UPC # 49793347695
Country of Origin United States
Category Kickplates
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J 4769
- Zoro #
- G000933749
- UPC #
- 49793347695
- Country of Origin
- United States
Details
- Finish
- Stainless Steel
Description
Stainless steel kick plate 10 x 34. Made of corrosion resistant base metals with a removable PVC protective coating on most plates. Made of .050 stainless steel. Stainless Steel 0.050 Commercial Grade Kickplate 10 in X 34 in Removable PVC Protective Coating For Use On Interior Or Exterior Wood Or Metal Doors Protects Bottom Of Door Provides Decorative Accent Non-Ferrous Base Metal