Shop PRIME-LINE
See all product information
Create Account
10 x 34 in. Aluminum Kick Plate, Bronze Finish (Single Pack)
Mfr # J 4693
Zoro # G200922024
product price:Â
$
48.85
/ea
Key Features
Finish
Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J 4693
- Zoro #
- G200922024
- UPC #
- 49793346933
- Country of Origin
- United States
- Finish
- Bronze
Description
This Kickplate by Prime-Line Products is constructed of aluminum and comes in a bronze-painted finish. This kick plate measures .032 thick x 34-inches wide x 10-inches tall, and it is designed to fit 36-inch wide doors. Each of these kick plates ship with a removable PVC protective coating that helps to preserve and protect its painted finish during shipping. Installation screws are included with each plate, and with a few simple tools these are easy to install.Components are constructed of stamped aluminum, bent and shaped to match existing hardware These latches come in a corrosion resistant, milled aluminum finish Designed for use with aluminum screen frames Latches feature a long 1-3/4 inch reach and require only a single rivet per latch to install Easy to install with only a few simple tools For further dimensional and specification information, please see the line drawing