Shop PRIME-LINE
See all product information
Create Account
Diecast Black, Flush Sliding Screen Door Latch (Single Pack)
Mfr # A 202
Zoro # G6553528
product price:Â
$
20.45
/ea
Key Features
Finish
Unfinished
Material
Steel
Size
5-1/8 in.
Product Type
Sliding Handle and Latch Kit
Hardware
Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A 202
- Zoro #
- G6553528
- UPC #
- 049793002020
- Country of Origin
- China
- Item
- Latch and Pull
- Finish
- Unfinished
- Material
- Steel
- Product Type
- Sliding Handle and Latch Kit
- Hardware
- Included
- Color
- Black
- For Use With Door Type
- Screen Door
- Includes Hardware
- Hardware Included
Description
Latch and Pull, Length 7/8 in, Width 7/8 in, Height 5 11/16 in, Material Steel, Black, Unfinished Finish, Hardware Included, Roller Width Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.