Shop PRIME-LINE
See all product information
Create Account
Sliding Screen Door Handle and Internal Latch, Black Plastic (1 Set)
Mfr # A 147
Zoro # G6572507
product price:Â $5.69
/ea
Sold in multiples of 2 for $11.38
Key Features
Finish
Unfinished
Material
Plastic
Size
2-13/16 in.
Product Type
Sliding Handle and Latch Kit
Height
3 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A 147
- Zoro #
- G6572507
- UPC #
- 049793001474
- Country of Origin
- China
Dimensions
- Size
- 2-13/16 in.
- Height
- 3 1/2 in
- Width
- 2 7/16 in
- Length
- 1/2 in
- Overall Length
- 1/2 in
- Overall Width
- 2 7/16 in
- Overall Height
- 3 1/2 in
- Wire Rope Length
- 1/2 in
Details
- Item
- Latch and Pull
- Finish
- Unfinished
- Material
- Plastic
- Product Type
- Sliding Handle and Latch Kit
- Hardware
- Included
- Color
- Black
- Includes Hardware
- Hardware Included
- ANSI/BHMA Finish
- Unfinished
- For Use With Door Type
- Screen Door
Description
Latch and Pull, Length 1/2 in, Width 2 7/16 in, Height 3 1/2 in, Material Plastic, Black, Unfinished Finish, Hardware Included, Roller Width Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.