Shop PRIME-LINE
See all product information
Create Account
Screen Door Latch and Pull with Security Lock (Single Pack)
Mfr # A 165
Zoro # G6534549
product price:Â
$
6.79
/ea
Key Features
Finish
Unfinished
Material
Nylon, Plastic
Size
3 in.
Product Type
Sliding Handle and Latch Kit
Length
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A 165
- Zoro #
- G6534549
- UPC #
- 049793001658
- Country of Origin
- China
- Item
- Latch and Pull
- Finish
- Unfinished
- Material
- Nylon, Plastic
- Product Type
- Sliding Handle and Latch Kit
- Hardware
- Not Included
- Color
- Black
- For Use With Door Type
- Screen Door
- ANSI/BHMA Finish
- Unfinished
- Includes Hardware
- Hardware Included
Description
Latch and Pull, Length 3/4 in, Width 1 7/8 in, Height 4 in, Material Nylon, Plastic, Black, Unfinished Finish, Hardware Not Included, Roller Width Not Applicable