Shop PRIME-LINE
See all product information
Create Account
Deluxe Latch and Pull, 2-3/8 in., Diecast Construction, Painted Black (Single Pack)
Mfr # A 155
Zoro # G6544190
product price:Â
$
13.65
/ea
Key Features
Finish
Unfinished
Material
Plastic
Size
2-3/8 in.
Product Type
Sliding Handle and Latch Kit
Height
2 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A 155
- Zoro #
- G6544190
- UPC #
- 049793001559
- Country of Origin
- China
Dimensions
- Size
- 2-3/8 in.
- Height
- 2 3/8 in
- Length
- 3/8 in
- Width
- 1 9/16 in
- Overall Height
- 2 5/8 in
- Overall Length
- 3/8 in
- Overall Width
- 1 9/16 in
- Wire Rope Length
- 3/8 in
Details
- Item
- Latch and Pull
- Finish
- Unfinished
- Material
- Plastic
- Product Type
- Sliding Handle and Latch Kit
- Hardware
- Included
- Color
- Black
- Includes Hardware
- Hardware Included
- For Use With Door Type
- Screen Door
- ANSI/BHMA Finish
- Unfinished
Description
Latch and Pull, Length 3/8 in, Width 1 9/16 in, Height 2 3/8 in, Material Plastic, Black, Unfinished Finish, Hardware Included, Roller Width Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.