Shop PRIME-LINE
See all product information
Create Account
Black Plastic Mortise Style Screen Door Latch and Pull (Single Pack)
Mfr # A 142
Zoro # G6572951
product price:Â
$
4.89
/ea
Sold in multiples of 2 for $9.78
Key Features
Finish
Unfinished
Material
Metal, Plastic
Size
2-5/8 in.
Product Type
Sliding Handle and Latch Kit
Hardware
Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A 142
- Zoro #
- G6572951
- UPC #
- 049793001429
- Country of Origin
- China
Dimensions
- Size
- 2-5/8 in.
- Length
- 5/8 in
- Width
- 2 in
- Height
- 3 5/8 in
- Overall Length
- 5/8 in
- Overall Height
- 3 5/8 in
- Overall Width
- 2 in
- Wire Rope Length
- 5/8 in
Details
- Item
- Latch and Pull
- Finish
- Unfinished
- Material
- Metal, Plastic
- Product Type
- Sliding Handle and Latch Kit
- Hardware
- Included
- Color
- Black
- Includes Hardware
- Hardware Included
- For Use With Door Type
- Screen Door
- ANSI/BHMA Finish
- Unfinished
Description
Latch and Pull, Length 5/8 in, Width 2 in, Height 3 5/8 in, Material Metal, Plastic, Black, Unfinished Finish, Hardware Included, Roller Width Not Applicable