This item is Discontinued.
This item is Discontinued.
Latch and Pull, Aluminum, Unfinished (Discontinued)
Mfr #
A 100
Zoro #
G6576853
UPC # 049793001009
Country of Origin Taiwan, Province of China
Category Cam Latches
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A 100
- Zoro #
- G6576853
- UPC #
- 049793001009
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 2 3/4 in
- Overall Height
- 3 5/8 in
- Wire Rope Length
- 2 3/4 in
- Length
- 2 3/4 in
Details
- Item
- Latch and Pull
- Material
- Aluminum
- Finish
- Unfinished
- Color
- Silver
- Product Type
- Sliding Handle and Latch with Keeper
- Includes Hardware
- Hardware Included
- For Use With Door Type
- Screen Door
Description
Latch and Pull, Material Aluminum, Silver, Unfinished Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.