Shop PRIME-LINE
See all product information
Create Account
Aluminum Screen Door Latch and Strike, for International Window Company (Single Pack)
Mfr # A 140
Zoro # G6522901
product price:Â $4.29
/ea
Sold in multiples of 2 for $8.58
Key Features
Finish
Unfinished
Length
5/16 in
Width
3/8 in
Color
Gray
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A 140
- Zoro #
- G6522901
- UPC #
- 049793001405
- Country of Origin
- China
Dimensions
- Length
- 5/16 in
- Width
- 3/8 in
- Height
- 4 1/2 in
- Overall Length
- 5/16 in
- Overall Height
- 4 1/2 in
- Overall Width
- 3/8 in
- Wire Rope Length
- 5/16 in
Details
- Finish
- Unfinished
- Color
- Gray
- Material
- Aluminum
- Hardware
- Included
- Item
- Latch Kit
- Includes Hardware
- Hardware Included
- Product Type
- Latch and Keeper
- For Use With Door Type
- Screen Door
Description
Latch Kit, Length 5/16 in, Width 3/8 in, Height 4 1/2 in, Material Aluminum, Gray, Unfinished Finish, Hardware Included, Roller Width Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.