Shop PRIME-LINE
See all product information
Create Account
Chrome Screen Door Latch and Keeper (Single Pack)
Mfr # A 103
Zoro # G6577343
product price:Â
$
11.29
/ea
Key Features
Finish
Unfinished
Material
Diecast
Size
2-1/4 in.
Product Type
Latch and Keeper
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A 103
- Zoro #
- G6577343
- UPC #
- 049793001030
- Country of Origin
- China
Dimensions
- Size
- 2-1/4 in.
- Overall Height
- 2 3/4 in
- Overall Width
- 1/2 in
- Overall Length
- 1 in
- Wire Rope Length
- 1 in
Details
- Item
- Latch Kit
- Finish
- Unfinished
- Material
- Diecast
- Product Type
- Latch and Keeper
- Color
- Silver
- Includes Hardware
- Hardware Included
- For Use With Door Type
- Screen Door
Description
Latch Kit, Silver, Unfinished Finish, Roller Width Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.