Shop PRIME-LINE
See all product information
Create Account
Steel Sliding Screen Door Latch Strike, fits Columbia and Trimview Sliding Screen Doors (2 Pack)
Mfr # A 163
Zoro # G6566408
product price:Â
$
2.95
/ea
Key Features
Finish
Unfinished
Length
1/2 in
Width
9/16 in
Color
Silver
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A 163
- Zoro #
- G6566408
- UPC #
- 049793001634
- Country of Origin
- China
- Finish
- Unfinished
- Color
- Silver
- Material
- Steel
- Hardware
- Not Included
- Item
- Keeper
- Product Type
- Keeper
- ANSI/BHMA Finish
- Zinc-Plated
- Includes Hardware
- Hardware Included
- For Use With Door Type
- Screen Door
Description
Keeper, Length 1/2 in, Width 9/16 in, Height 1 1/2 in, Material Steel, Silver, Unfinished Finish, Hardware Not Included, Roller Width Not Applicable