Shop PRIME-LINE
See all product information
Create Account
Sliding Screen Door Keeper, Diecast, Adjustment Slots, Screws Included (2 Pack)
Mfr # A 127
Zoro # G6566907
product price:Â
$
4.39
/pr
Key Features
Finish
Unfinished
Length
1/4 in
Width
1/4 in
Color
Silver
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A 127
- Zoro #
- G6566907
- UPC #
- 049793001276
- Country of Origin
- China
Dimensions
- Length
- 1/4 in
- Width
- 1/4 in
- Height
- 1 3/16 in
- Overall Length
- 1/4 in
- Overall Height
- 1 3/16 in
- Overall Width
- 1/4 in
- Wire Rope Length
- 1/4 in
Details
- Finish
- Unfinished
- Color
- Silver
- Material
- Steel
- Hardware
- Included
- Item
- Keeper
- ANSI/BHMA Finish
- Unfinished
- For Use With Door Type
- Screen Door
- Product Type
- Keeper
- Includes Hardware
- Hardware Included
Description
Keeper, Length 7/32 in, Width 1/4 in, Height 1 3/16 in, Material Steel, Silver, Unfinished Finish, Hardware Included, Roller Width Not Applicable, 1 Pair