Lath Screw, Modified Truss Head, Phillip Drive No. 8 X 1/2in Zinc Plated Steel 100PK

  • Mfr # 9040184

  • Zoro # G300921026


product price:  $14.45
/pk 100, $0.14/ea

Key Features

Truss Head
Phillips Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#8
Fastener Length
1/2 in
Drive Size
#8
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9040184
Zoro #
G300921026
UPC #
49793135506
Country of Origin
China

Dimensions

Screw Size
#8
Fastener Length
1/2 in
Drive Size
#8

Details

System of Measurement
Inch
Head Type
Truss
Drive
Phillips
Tip Type
Pointed
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal, Wood
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Interior/Exterior
Interior/Exterior
Standards
ASTM C12, ASME B18.6.1

Description

Lath screws are primarily used to attache metal lath to wood or steel studs. The wide low profile head holds lath securely in place and does not interfere with the plaster/stucco that is applied over the lath. They are also great for installation of corrugated siding panels to steel studs or to attach pre-drilled metal brackets to wood.
  • Size: #8 X 1/2 inch
  • Modified Truss Head, Phillips Drive
  • Features wide low profile head
  • Ideal for attaching metal lath to wood or steel studs for stucco/plaster applications
  • Also used to attach corrugated siding panels to steel studs
  • Thread Type: Fine, Point Style: Pierce
  • Specification(s) Met: ASTM C12 & ASME B18.6.1
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.