Shop PRIMELINE TOOLS
See all product information
Create Account
8 in., Aluminum Diecast, Casement Operator, Left Hand, Square Type (Single Pack)
Mfr # H 3513
Zoro # G0570801
product price:Â
$
29.19
/ea
Key Features
Finish
Painted
Material
Die Cast
Length (In.)
8 in
Height (In.)
13 1/4 in
Base Size (In.)
4-3/4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H 3513
- Zoro #
- G0570801
- UPC #
- 049793035134
- Country of Origin
- China
- Finish
- Painted
- Material
- Die Cast
- Strike (In.)
- 13-7/8
- Projection (In.)
- 11/16 in
- Type
- Square Housing
- Includes
- Mounting Hardware
- Color
- Aluminum
- Item
- Window Operator
- Hardware
- Included
- Mounting Hole Spacing
- 3 7/8 in, 4 3/4 in
- Product Type
- Window Operator
- Base Type
- Square
- Arm Type
- Single
- Includes Handle
- Handle Included
- Opening Angle - Maximum
- 90 Degrees
- Housing Material
- Die Cast Zinc
- For Use With
- Casement Windows
- Includes Hardware
- Hardware Included
- Handle Type
- Crank
- Handing Orientation
- Left-Hand
- Count
- 1
Description
Left Hand Operator, Square Housing, Die Cast, Aluminum, Length (In.) 8, Height (In.) 13-1/4, Width (In.) 3-7/8, Strike (In.) 13-7/8, Projection (In.) 11/16, Base Size (In.) 4-3/4, Includes Mounting Hardware