Shop PRIMELINE TOOLS
See all product information
Create Account
8 in. Square Body, Casement Window Operator, Left Handed (Single Pack)
Mfr # H 3516
Zoro # G0592842
product price:Â
$
27.69
/ea
Key Features
Finish
Copper Plated
Material
Steel
Length (In.)
8 in
Height (In.)
13 1/4 in
Base Size (In.)
4-3/4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H 3516
- Zoro #
- G0592842
- UPC #
- 049793035165
- Country of Origin
- China
- Finish
- Copper Plated
- Material
- Steel
- Strike (In.)
- 13-7/8
- Projection (In.)
- 11/16 in
- Type
- Square Housing
- Includes
- Mounting Hardware
- Color
- Brown
- Hardware
- Included
- Item
- Window Operator
- Count
- 1
- Includes Hardware
- Hardware Included
- Arm Type
- Single
- Includes Handle
- Handle Included
- For Use With
- Casement Windows
- Handle Type
- Crank
- Opening Angle - Maximum
- 90 Degrees
- Handing Orientation
- Left-Hand
- Mounting Hole Spacing
- 3 7/8 in, 4 3/4 in
- Housing Material
- Die Cast Zinc
- Product Type
- Window Operator
- Base Type
- Square
Description
Left Hand Operator, Square Housing, Steel, Bronze, Length (In.) 8, Height (In.) 13-1/4, Width (In.) 3-7/8, Strike (In.) 13-7/8, Projection (In.) 11/16, Base Size (In.) 4-3/4, Includes Mounting Hardware
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.