Shop PRIMELINE TOOLS
See all product information
Create Account
Window Operator, Left, Bronze, 9 1/2 in Arm
Mfr # H 3948
Zoro # G0614113
product price:Â
$
71.15
/ea
Key Features
Finish
Bronze Coated
Material
Die Cast
Length (In.)
9 in
Height (In.)
17 29/64 in
Base Size (In.)
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H 3948
- Zoro #
- G0614113
- UPC #
- 049793039484
- Country of Origin
- China
- Finish
- Bronze Coated
- Material
- Die Cast
- Strike (In.)
- 11-3/8
- Projection (In.)
- 11/16 in
- Type
- Casement Window
- Hardware
- Included
- Color
- Brown
- Item
- Window Operator
- Includes
- Mounting Hardware
- Arm Type
- Single
- Includes Handle
- Handle Included
- Count
- 1
- Arm End
- Roller
- Housing Material
- Die Cast Bronze
- Product Type
- Window Operator
- Mounting Hole Spacing
- 1 5/8 in, 3 in
- Opening Angle - Maximum
- 90 Degrees
- Includes Hardware
- Hardware Included
- Handle Type
- Crank
- Handing Orientation
- Left-Hand
- For Use With
- Casement Windows
Description
Left Hand Operator, Casement Window, Die Cast, Brass, Length (In.) 9, Height (In.) 17-29/64, Width (In.) 3-53/64, Strike (In.) 11-3/8, Projection (In.) 11/16, Base Size (In.) 3, Includes Mounting Hardware
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.