Shop PRIME-LINE
See all product information
Create Account
Left-Handed, Bronze, Casement Locking Handle with Offset Base (Single Pack)
Mfr # H 3598
Zoro # G500935748
product price:Â
$
13.49
/ea
Key Features
Finish
Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H 3598
- Zoro #
- G500935748
- UPC #
- 49793035981
- Country of Origin
- China
- Finish
- Bronze
Description
This is a left-handed diecast casement locking handle with an offset base found on many contemporary casement windows (as viewed for the inside looking out). The mounting holes are positioned offset of the centerline down the base placing them closer to the window frame edge by 13/16 in. from the tip of the lock to the center of the mounting holes. This handle has an a bronze finish with mounting holes for the handle assembly and the keeper at 1-1/2 inches apart.Used by many contemporary window manufactures This contemporary design is similar to a Truth hardware design 1-1/2 in on center mounting holes Diecast construction with a bronze finish Right hand casement operator is Prime-Line part H 3599 Mounting hardware included A Phillips head screwdriver is required for installation For further dimensional information, please see the line drawing