Shop PRIME-LINE
See all product information
Create Account
Lock Nut, 5/16"-18, Steel, Zinc Plated, 50 PK
- Mfr # 9118899
- Zoro # G800933802
product price:Â
$
13.19
/pk of 50, $0.26/ea
Key Features
Hex Type
Standard Hex
Material
Steel
Finish
Zinc Plated
Standards
ASME B1.1
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9118899
- Zoro #
- G800933802
- UPC #
- 49793166104
- Country of Origin
- Taiwan, Province of China
- Item
- Lock Nut
- Hex Type
- Standard Hex
- Material
- Steel
- Finish
- Zinc Plated
- Standards
- ASME B1.1
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Number of Pieces
- 50
Dimensions
- Thread Size
- 5/16"-18
Description
K-lock nuts feature a built in external tooth lock washer that is free spinning. The teeth on the lock washer can bite into the surface and help lock the nut into place. They can be more convenient than using a standard hex nut along with a seperate external tooth lock washer. As with standard hex nuts, they can be installed using a wrench or socket set. Size: 5/16 inch-18 Hex nut with a built in free spinning external tooth lock washer Teeth on lock washer help to lock nut into place Screws onto a bolt, cap screw or threaded rod of the same thread size Also known as a kep nut Thread Type: Coarse, Thread Class: UNC-2B Specification(s) Met: ASME B1.1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.