Skip to Main Content
customer-service Help

Machine Screw, Pan Head, Phil/Sltd Comb Drive #10-24 X 3in 18-8 Stainless Steel 50PK

Prime-Line Machine Screw,  Pan Head,  Phil/Sltd Comb Drive #10-24 X 3in 18-8 Stainless Steel 50PK 9009195
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$16.95 ($0.34/unit)
  • Country of Origin (subject to change): China
See full product details
Orders over $75 ship free.
Total: $16.95

Prime-Line #9009195 Specifications

  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Machine screws have a uniform diameter along their entire length and are designed to screw into threaded holes or to be used in combination with machine screw hex nuts. They are frequently used in machinery and appliances.
  • Size: #10-24 X 3 inch
  • Pan Head, Phillips/Slotted Combination Drive
  • Use with nuts or pre-threaded holes of the same diameter & thread size
  • Often used in machinery & appliances
  • Nuts and washers not included
  • Thread Type: Coarse, Thread Class: UNC-2A, Point Style: Blunt
  • Specification(s) Met: ASME B18.6.3 & ASME B1.1
  • Restrictions and Compliance

    This item has been restricted from sale in the following states: No

    Reviews of Prime-Line #9009195