Machine Screw, Truss Head Phil/Slot Comb Dr No. 8-32X1/4in Zinc Plated Steel 100-Pk

  • Mfr # 9006685

  • Zoro # G000921265


product price:  $10.35
/pk 100, $0.10/ea

Key Features

Truss Head
Phillips Drive
System of Measurement
Inch
Thread Size
#8-32
Fastener Length
1/4 in
Drive Size
#8-32 X 1/4 in.
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9006685
Zoro #
G000921265
UPC #
49793766854
Country of Origin
United States

Dimensions

Thread Size
#8-32
Fastener Length
1/4 in
Drive Size
#8-32 X 1/4 in.

Details

System of Measurement
Inch
Head Type
Truss
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Item
Machine Screw
Thread Direction
Right Hand
Thread Style
Full

Description

Machine screws have a uniform diameter along their entire length and are designed to screw into threaded holes or to be used in combination with machine screw hex nuts. They are frequently used in machinery and appliances.


  • •Size: #8-32 X 1/4 inch
  • •Truss Head, Phillips/Slotted Combination Drive
  • •Use with nuts or pre-threaded holes of the same diameter and thread size
  • •Often used in machinery and appliances
  • •Nuts and washers not included
  • •Thread Type: Coarse, Thread Class: UNC-2A, Point Style: Blunt
  • •Specification(s) Met: ASME B18.6.3 and SAE J82

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.