Shop PRIME-LINE
See all product information
Create Account
M&D and Frost King, 1-3/4 in. x 37 in., Threshold Insert, Snap-In (Single Pack)
Mfr # T 8707
Zoro # G900934075
product price:Â
$
8.25
/ea
Key Features
Color
Gray
Thickness
1-3/4 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T 8707
- Zoro #
- G900934075
- UPC #
- 49793087072
- Country of Origin
- China
Dimensions
- Thickness
- 1-3/4 in.
Details
- Color
- Gray
Description
This extruded gray vinyl entry door threshold insert is 37 in. in length. It can be cut to any size. Fits M and D and other aluminum threshold bases. 1-3/4 in. thickness.Fits most Frost King and M&D thresholds and a variety of other thresholds that are 1-3/4 in. Easy snap in design 37 in. x 1-3/4 in. Gray vinyl construction Cut to desired length Helps seal out insects, weather and noise No tools required for installation For further dimensional information, please see the line drawing
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.