Shop PRIME-LINE
See all product information
Create Account
Mending Plates, 3/4 in. x 3 in., Zinc (10 Pack)
Mfr # U 9247
Zoro # G800934748
product price:Â $10.29
/pk 10, $1.03/eaKey Features
Material
Steel
Finish
Zinc plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U 9247
- Zoro #
- G800934748
- UPC #
- 49793924704
- Country of Origin
- China
Details
- Material
- Steel
- Finish
- Zinc plated
Description
This is a 3 in. x 3/4 in. zinc mending plate. Dimensions are 3 in. in length and 3/4 in. width, and 14 gauge thickness. Ideal for reinforcing flat joints and seams or joining 2 surfaces together. It is constructed from stamped steel. Features 4 counter sunk mounting holes that will accept # 8 flat head countersunk screws (sold separately).Plate and bracket constructed of stamped steel All steel components come in a corrosion resistant, zinc plated finish Designed for use with hinged screen and storm door pneumatic closing systems Bracket must be fastened to plate with provided fasteners prior to mounting plate over damaged wood area Easy to install with a few simple tools For further dimensional and specification information, please see the line drawing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.