Shop PRIMELINE TOOLS
See all product information
Create Account
Plastic Top Guide Sliding Mirror Door Assembly, fits Acme Doors (2 Pack)
Mfr # N 6791
Zoro # G4780997
product price:Â
$
11.19
/pr
Key Features
Length (In.)
3 7/16 in
Width (In.)
3 13/16 in
For Use With
Closet Doors
Mounting
Door Top
Material
Steel, Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N 6791
- Zoro #
- G4780997
- UPC #
- 049793067913
- Country of Origin
- China
- For Use With
- Closet Doors
- Mounting
- Door Top
- Material
- Steel, Plastic
- Finish
- Unfinished
- Color
- Silver
- Requires
- Hardware
- Bearings
- Steel
- Type
- Sliding Door
- Hardware
- Included
- Construction
- Steel
- Item
- Guide
- Count
- 2
- Weight Capacity
- 60 lb
- For Top/Bottom
- Top
- Includes Hardware
- Hardware Included
- Bearing Material
- Steel
- Product Type
- Guide
- Shaft Material
- Nylon
Description
Mirror Door Guide, Sliding Door, Max. Weight (Lb.) N/A, Nylon, Silver, Unfinished Finish, Shaft Length 1-5/8 In., Length (In.) 3-53/64, Height (In.) 9-7/16, Width (In.) 3-13/16, Depth (In.) 1-5/8, Wheel Diameter 1 In., Roller Width/Dia. (In.) No Roller, Door Mounting, Mounting Hole Size (In.) 3/16, Steel Bearings, Number of Wheels 0, Steel, Hardware Included, Requires Hardware, For Use With Closet Door, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.