Shop PRIMELINE TOOLS
See all product information
Create Account
1-1/2 in. Concave Nylon Ball Bearing Mirror Door Roller Assembly for Charmac Doors (Single Pack)
Mfr # N 6820
Zoro # G3342978
product price:Â
$
10.35
/ea
Key Features
Length (In.)
3 3/8 in
Width (In.)
3 3/4 in
For Use With
Closet Doors
Mounting
Door Bottom
Material
Steel, Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N 6820
- Zoro #
- G3342978
- UPC #
- 049793068200
- Country of Origin
- China
- For Use With
- Closet Doors
- Mounting
- Door Bottom
- Material
- Steel, Nylon
- Finish
- Unfinished
- Color
- Metallic Brown
- Max. Weight (Lb.)
- 60 lb
- Hardware
- Included
- Requires
- Hardware
- Construction
- Steel
- Bearings
- Steel
- Category Type
- Sliding Door Hardware
- Item
- Roller
- Type
- Sliding Door
- Count
- 1
- Shaft Material
- Nylon
- Includes Hardware
- Hardware Included
- Product Type
- Roller
- Weight Capacity
- 60 lb
- Bearing Material
- Nylon
- Bearing Type
- Ball Bearings
Description
Roller, 3 3/4 in W, 3 3/8 in L, Brown