Shop PRIMELINE TOOLS
See all product information
Create Account
Roller, 3 3/4 in W, 2 1/8 in L, Brown
Mfr # N 6861
Zoro # G3343249
product price:Â
$
10.35
/ea
Key Features
Length (In.)
2 1/8 in
Width (In.)
3 3/4 in
For Use With
Closet Doors
Mounting
Door
Material
Steel, Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N 6861
- Zoro #
- G3343249
- UPC #
- 049793068613
- Country of Origin
- China
Dimensions
- Length (In.)
- 2 1/8 in
- Width (In.)
- 3 3/4 in
- Roller Width/Dia. (In.)
- 7/8 in
- Height (In.)
- 8 23/64 in
- Wheel Diameter
- 1 1/2 in
- Shaft Length
- 1 in
- Outside Dia.
- 1 1/8 in
- Depth (In.)
- 1 in
- Mounting Hole Size (In.)
- 3/16 in
- Max. Wheel Dia. (In.)
- 1 1/8 in
- Inside Dia.
- 1/4 in
- Mounting Hole Size
- 3 in
- Overall Width
- 3 3/4 in
- Overall Length
- 2 1/8 in
- Overall Depth
- 1 in
- Wheel Width
- 7/8 in
- Wire Rope Length
- 2 1/8 in
- Length
- 2 1/8 in
Description
Roller, 3 3/4 in W, 2 1/8 in L, Brown
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.