Shop PRIMELINE TOOLS
See all product information
Create Account
Bulk Screen Spline, 0.155-Inch Diameter, 250 ft. Roll, Gray
Mfr # N 6965
Zoro # G3343702
product price:Â
$
8.95
/ea
Key Features
Length (In.)
2 1/8 in
Width (In.)
3 3/4 in
For Use With
Closet Doors
Mounting
Door Bottom
Material
Steel, Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N 6965
- Zoro #
- G3343702
- UPC #
- 049793069658
- Country of Origin
- China
Dimensions
- Length (In.)
- 2 1/8 in
- Width (In.)
- 3 3/4 in
- Max. Wheel Dia. (In.)
- 1 1/8 in
- Roller Width/Dia. (In.)
- 7/8 in
- Inside Dia.
- 1/4 in
- Shaft Length
- 55/64 in
- Depth (In.)
- 55/64 in
- Outside Dia.
- 1 1/8 in
- Height (In.)
- 5 23/64 in
- Wheel Diameter
- 1 1/8 in
- Mounting Hole Size (In.)
- 3/16 in
- Wheel Width
- 7/8 in
- Overall Depth
- 7/8 in
- Overall Width
- 3 3/4 in
- Mounting Hole Size
- 3/16 in
- Overall Length
- 2 1/8 in
- Wire Rope Length
- 2 1/8 in
- Length
- 2 1/8 in
Description
Roller, 3 3/4 in W, 2 1/8 in L, Gray