Shop PRIMELINE TOOLS
See all product information
Create Account
Mirror Door Roller, 1-1/8 in. Ball Bearing Steel Grooved Roller (Single Pack)
Mfr # N 6574
Zoro # G3341578
product price:Â
$
10.49
/ea
Key Features
Length (In.)
1 5/16 in
Width (In.)
3 13/16 in
For Use With
Pocket Doors
Mounting
Door Bottom
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N 6574
- Zoro #
- G3341578
- UPC #
- 049793065742
- Country of Origin
- China
Dimensions
- Length (In.)
- 1 5/16 in
- Width (In.)
- 3 13/16 in
- Inside Dia.
- 1/4 in
- Mounting Hole Size (In.)
- 3/16 in
- Roller Width/Dia. (In.)
- 7/8 in
- Shaft Length
- 7/8 in
- Max. Wheel Dia. (In.)
- 1 1/8 in
- Outside Dia.
- 1 1/8 in
- Wheel Diameter
- 1 1/8 in
- Depth (In.)
- 7/8 in
- Height (In.)
- 5 7/16 in
- Overall Depth
- 7/8 in
- Overall Width
- 3 13/16 in
- Wheel Width
- 7/8 in
- Mounting Hole Size
- 3/16 in
- Overall Length
- 1 5/16 in
- Wire Rope Length
- 1 5/16 in
- Length
- 1 5/16 in
Description
Mirror Door Roller, Sliding Door, Max. Weight (Lb.) 40, Nylon, Metallic Brown, Unfinished Finish, Shaft Length 7/8 In., Length (In.) 3-53/64, Height (In.) 5-7/16, Width (In.) 3-13/16, Depth (In.) 7/8, Inside Dia. 1/4 In., Outside Dia. 1-1/8 In., Wheel Diameter 1 In., Max. Wheel Dia. (In.) 1-1/8, Roller Width/Dia. (In.) 7/8, Door Mounting, Mounting Hole Size (In.) 3/16, Steel Bearings, Number of Wheels 1, Steel, Hardware Included, Requires Hangers, Hardware, For Use With Closet Door
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.