Shop PRIMELINE TOOLS
See all product information
Create Account
Roller, 1 11/16 in W, 3 27/32 in L
Mfr # N 6963
Zoro # G3343772
product price:Â
$
10.89
/ea
Key Features
Length (In.)
3 53/64 in
Width (In.)
3 13/16 in
For Use With
Closet Doors
Mounting
Door
Material
Steel, Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N 6963
- Zoro #
- G3343772
- UPC #
- 049793069634
- Country of Origin
- China
- For Use With
- Closet Doors
- Mounting
- Door
- Material
- Steel, Nylon
- Finish
- Unfinished
- Color
- Metallic Brown
- Max. Weight (Lb.)
- 60 lb
- Type
- Sliding Door
- Number of Wheels
- 1
- Hardware
- Included
- Category Type
- Sliding Door Hardware
- Bearings
- Steel
- Item
- Roller
- Requires
- Hardware
- Construction
- Steel
- Bearing Material
- Steel
- Wheel Edge Type
- Concave
- Wheel Material
- Plastic
- Includes Hardware
- Hardware Included
- Shaft Material
- Nylon
- Product Type
- Roller
- Weight Capacity
- 60 lb
- Count
- 1
- Bearing Type
- Ball Bearings
Description
Mirror Door Roller, Sliding Door, Max. Weight (Lb.) 60, Nylon, Metallic Brown, Unfinished Finish, Shaft Length 5/8 In., Length (In.) 3-53/64, Height (In.) 9-7/16, Width (In.) 3-13/16, Depth (In.) 5/8, Inside Dia. 1/4 In., Outside Dia. 1-1/8 In., Wheel Diameter 1 In., Max. Wheel Dia. (In.) 1-1/8, Roller Width/Dia. (In.) 7/8, Door Mounting, Mounting Hole Size (In.) 3/16, Steel Bearings, Number of Wheels 1, Steel, Hardware Included, Requires Hardware, For Use With Closet Door