Shop PRIME-LINE
See all product information
Create Account
Mortise Lock, 3-11/16 in. Mounting Hole, Stainless Steel, Vertical Key (Single Pack)
Mfr # E 2185
Zoro # G900933160
product price:Â $77.65
/eaKey Features
Material
Stainless Steel
Finish
Stainless steel
Length
3-11/16 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E 2185
- Zoro #
- G900933160
- UPC #
- 49793021854
- Country of Origin
- China
Dimensions
- Length
- 3-11/16 in.
Details
- Item
- Mortise Lock
- Material
- Stainless Steel
- Finish
- Stainless steel
Description
This is a vertical mortise lock with stainless steel housing and hook featuring a round end faceplate. The keyway is in vertical position when hook is fully extended. Hook projection is adjustable. Mounting holes are 3-11/16 in. on center and designed to fit on Adams Rite sliding patio doors. An adjustment screw is located on the face of the mortise lock for easy adjustment with a flathead screwdriver.Used for sliding patio door locks and comes in a stainless steel finish for inclimate weather Features an adjustable hook and a rounded faceplate Comes with a vertical keyway Designed to fit Adams Rite sliding patio door locks The adjustment screw is on the face of the mortise lock For further dimensional information, please see the line drawing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.