Shop PRIME-LINE
See all product information
Create Account
Nylon Housing with Nylon Rollers, Sliding Window Roller Assembly (1 Pair)
Mfr # G 3176
Zoro # G400935282
product price:Â
$
12.69
/pk 2, $6.35/ea
Key Features
Material
Nylon housing
Finish
White
Roller Width/Dia. (In.)
1/2in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G 3176
- Zoro #
- G400935282
- UPC #
- 49793031761
- Country of Origin
- United States
Dimensions
- Roller Width/Dia. (In.)
- 1/2in
Details
- Material
- Nylon housing
- Finish
- White
- Item
- Sliding Window Roller
Description
This sliding window roller assembly is constructed from nylon. It is attached to a nylon housing and has flat edge tandem rollers. This style roller is used by a variety of window manufacturers. Used by a variety of window manufacturers Flat tandem rollers 1/2 in. diameter roller Nylon housing and Roller 2-pack Mounting holes are 1-15/16 in. on center Easy to install For further dimensional information, please see the line drawing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.