Shop PRIME-LINE
See all product information
Create Account
Universal Folding Crank Handle, Fits Most Spindles, Bronze Finish (1 Pair)
Mfr # H 4319
Zoro # G800935172
product price:Â
$
15.15
/pk of 2, $7.58/ea
Key Features
Finish
Bronze
Base Size (In.)
11/32 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H 4319
- Zoro #
- G800935172
- UPC #
- 49793343192
- Country of Origin
- China
Dimensions
- Base Size (In.)
- 11/32 in.
Details
- Finish
- Bronze
Description
This split shaft, folding operator crank handle is constructed of diecast zinc and comes in a bronze painted finish. It is designed to fold over when not in use, allowing for unobstructed use of shutters, shades and blinds of various types. This folding crank handle fits casement and awning window operators with 11/32 in. spindles. The crank features a set screw at the base of the handle allowing it to lock onto the spindle, and a swivel knob at the tip for ease of operation. The reach on this crank measures 3-1/4 in.. This operator crank handle is easy to install and used by many.Fits Truth Entrygard casement and awning operators, plus others with 11/32 in. splines Locks onto operator spindle with set screw Bronze painted finish Constructed of diecast zinc Features split shaft fold-over design Folding crank handle will not interfere with window coverings For further dimensional information, please see the line drawing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.