Shop PRIME-LINE
See all product information
Create Account
Operator Folding Crank Handle, 11/32 in., White Enamel Finish, Low (1 Pair)
Mfr # H 4316
Zoro # G400935268
product price:Â
$
15.15
/pk 2, $7.58/ea
Key Features
Finish
White
Base Size (In.)
11/32 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H 4316
- Zoro #
- G400935268
- UPC #
- 49793343161
- Country of Origin
- China
Dimensions
- Base Size (In.)
- 11/32 in.
Details
- Finish
- White
Description
This folding operator crank handle is constructed of diecast zinc and comes in a baked-on white enamel finish, engineered to resist rust and corrosion. It is designed to nestle close to the operator when not in use, allowing for unobstructed use of shutters, shades and blinds of various types. This low-profile folding crank handle is for use on Truth brand casement and awning window operators with 11/32 in. spindles. The crank features a jumbo sized shaft base, a set screw at the base of the handle allowing it to lock onto the spindle, and a swivel knob at the tip for ease of operation. The reach on this crank measures 3-3/4 in. It is easy to install and favored by many.Fits Truth Entrygard casement and awning operators Locks onto operator spindle with set screw Baked-on white enamel finish Constructed of diecast zinc Features jumbo sized base of shaft Folding crank handle will not interfere with window coverings For further dimensional information, please see the line drawing