Shop PRIMELINE TOOLS
See all product information
Create Account
Low Profile/Low Base Aluminum Latch Handle (Single Pack)
Mfr # C 1004
Zoro # G1592503
product price:Â
$
38.29
/ea
Key Features
Type
Surface Mount Hook Latch
Material
Aluminum
Finish
Anodized
Bolt Hole Dia. (In.)
3/16 in
Includes
Aluminum Face Mounting Strike, Inside Pull and Latch, Outside Pull, Set of Fasteners
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C 1004
- Zoro #
- G1592503
- UPC #
- 049793011282
- Country of Origin
- China
Dimensions
- Bolt Hole Dia. (In.)
- 3/16 in
- For Door Thickness (In.)
- 7/8 to 2-3/8
- Overall Length
- 2 1/8 in
- Overall Width
- 2 5/8 in
- Height Between Mounting Holes
- 4 15/16 in
- Length Between Mounting Holes
- 4 15/16 in
- Overall Height
- 7 1/8 in
- Door Thickness - Maximum
- 2 3/8 in
- Bolt Hole Diameter
- 3/16 in
- Door Thickness - Minimum
- 7/8 in
- Wire Rope Length
- 2 1/8 in
- Length
- 2 1/8 in
Details
- Item
- Sliding Door Lock
- Type
- Surface Mount Hook Latch
- Material
- Aluminum
- Finish
- Anodized
- Includes
- Aluminum Face Mounting Strike, Inside Pull and Latch, Outside Pull, Set of Fasteners
- For Use With
- 7/8" to 2-3/8" Glass Sliding Door
- Product Type
- Sliding Door Lock
- Key Type
- Not Keyed
- Includes Hardware
- Hardware Included
- Keyway Type
- None
Description
Patio Door Handle Set, Surface Mount Hook Latch, Anodized Finish, Bolt Hole Dia. (In.) 3/16 In., For Door Thickness (In.) Min D/T 7/8 In. Max D/T 2-3/8 In., For Use With Glass Sliding Door, Includes Inside Pull and Latch, Outside Pull, Aluminum Face Mounting Strike, Set Of Fasteners