Shop PRIMELINE TOOLS
See all product information
Create Account
Gray Diecast Sliding Door Handle with Wood Pull (Single Pack)
Mfr # C 1025
Zoro # G0977468
product price:Â
$
34.59
/ea
Key Features
Type
Internal Latch Lock
Finish
Anodized
Color
Gray
Overall Width
2 in
Bolt Hole Dia. (In.)
3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C 1025
- Zoro #
- G0977468
- UPC #
- 049793011633
- Country of Origin
- China
Dimensions
- Overall Width
- 2 in
- Bolt Hole Dia. (In.)
- 3/16 in
- For Door Thickness (In.)
- 9/32
- Overall Length
- 3 7/8 in
- Bolt Hole Diameter
- 3/16 in
- Height Between Mounting Holes
- 3 1/2 in
- Door Thickness - Maximum
- 1 in
- Length Between Mounting Holes
- 3 1/2 in
- Door Thickness - Minimum
- 1 1/8 in
- Overall Height
- 7 13/16 in
- Wire Rope Length
- 3 7/8 in
- Length
- 3 7/8 in
Details
- Item
- Sliding Door Lock
- Type
- Internal Latch Lock
- Finish
- Anodized
- Color
- Gray
- For Use With
- 9/32" Glass Sliding Door
- Outer Mounting Hole Ctr. to Ctr.
- 3-1/2"
- Includes
- Keeper
- Product Type
- Sliding Door Lock
- Key Type
- Not Keyed
- Keyway Type
- None
- Includes Hardware
- Hardware Included
Description
Patio Door Handle Set, Internal Latch Lock, Anodized Finish, Bolt Hole Dia. (In.) 3/16 In., For Door Thickness (In.) Min D/T 1-1/8 In. In. Max D/T 1-1/2 In., For Use With Glass Sliding Door, Includes Inside Pull, Outside Pull Set Of Installation Screws