This item is Discontinued.
This item is Discontinued.
Patio Door Handle Set, Anodized (Discontinued)
Mfr #
C 1077
Zoro #
G1607127
UPC # 049793012074
Country of Origin United States
Category Patio Door Handles
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C 1077
- Zoro #
- G1607127
- UPC #
- 049793012074
- Country of Origin
- United States
- Item
- Sliding Door Lock
- Type
- Surface Mount Clamp Latch
- Material
- Aluminum
- Finish
- Anodized
- For Use With
- 7/8" to 1-1/8" Glass Sliding Door
- Includes
- Inside Pull and Latch, Outside Pull
- Max. Latching Distance (In.)
- 11/16 in
- Product Type
- Sliding Door Lock
- Key Type
- Not Keyed
- Keyway Type
- None
- Includes Hardware
- Hardware Included
Description
Patio Door Handle Set, Surface Mount Clamp Latch, Anodized Finish, Bolt Hole Dia. (In.) 3/16 In., Max. Latching Distance (In.) 11/16 In., For Door Thickness (In.) Min D/T 7/8 In. Max D/T 1-1/8 In., For Use With Glass Sliding Door, Includes Inside Latch and Pull, Outside Pull, Set Of Installation Screws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.