Shop PRIMELINE TOOLS
See all product information
Create Account
Extruded Aluminum, Black, Sliding Patio Door with Clamp Type Latch (Single Pack)
Mfr # C 1006
Zoro # G1606810
product price:Â
$
30.19
/ea
Key Features
Type
Surface Mount Clamp Latch
Material
Aluminum
Finish
Dull
Includes
Inside Latch and Pull, Outside Pull, Set of Installation Fasteners
Bolt Hole Dia. (In.)
3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C 1006
- Zoro #
- G1606810
- UPC #
- 049793011305
- Country of Origin
- China
Dimensions
- Bolt Hole Dia. (In.)
- 3/16 in
- For Door Thickness (In.)
- 7/8 to 2-3/8
- Overall Length
- 2 in
- Overall Width
- 3/4 in
- Length Between Mounting Holes
- 4 15/16 in
- Overall Height
- 7 3/8 in
- Door Thickness - Minimum
- 7/8 in
- Bolt Hole Diameter
- 3/16 in
- Door Thickness - Maximum
- 2 3/8 in
- Height Between Mounting Holes
- 4 15/16 in
- Wire Rope Length
- 2 in
- Length
- 2 in
Details
- Item
- Sliding Door Lock
- Type
- Surface Mount Clamp Latch
- Material
- Aluminum
- Finish
- Dull
- Includes
- Inside Latch and Pull, Outside Pull, Set of Installation Fasteners
- Max. Latching Distance (In.)
- 1/2 in
- For Use With
- 7/8" to 2-3/8" Glass Sliding Door
- Product Type
- Sliding Door Lock
- Key Type
- Not Keyed
- Includes Hardware
- Hardware Included
- Keyway Type
- None
Description
Patio Door Handle Set, Surface Mount Clamp Latch, Dull Finish, Bolt Hole Dia. (In.) 3/16 In., Max. Latching Distance (In.) 1/2 In., For Door Thickness (In.) Min D/T 7/8 In. Max D/T 2-3/8 In., For Use With Glass Sliding Door, Includes Inside Latch and Pull, Outside Pull, Set Of Installation Fasteners