This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C 1017
- Zoro #
- G0977422
- UPC #
- 049793011435
- Country of Origin
- China
Dimensions
- Bolt Hole Dia. (In.)
- 3/16 in
- For Door Thickness (In.)
- 7/8 to 2-3/8
- Overall Length
- 3 1/2 in
- Overall Width
- 2 in
- Overall Height
- 7 15/16 in
- Length Between Mounting Holes
- 3 1/2 in
- Bolt Hole Diameter
- 3/16 in
- Height Between Mounting Holes
- 3 1/2 in
- Door Thickness - Minimum
- 7/8 in
- Door Thickness - Maximum
- 2 3/8 in
- Wire Rope Length
- 3 1/2 in
- Length
- 3 1/2 in
Details
- Item
- Sliding Door Lock
- Type
- Surface Mount Hook Latch
- Finish
- Dull
- For Use With
- 7/8" to 2-3/8" Glass Sliding Door
- Includes
- Keeper
- Product Type
- Sliding Door Lock
- Key Type
- Not Keyed
- Keyway Type
- None
- Includes Hardware
- Hardware Included
Description
Patio Door Handle Set, Surface Mount Hook Latch, Dull Finish, Bolt Hole Dia. (In.) 3/16 In., For Door Thickness (In.) Min D/T 7/8 In. Max D/T 2-3/8 In., For Use With Glass Sliding Door, Includes Inside Pull, Outside Pull, Set Of Installation Fasteners
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.