Shop PRIMELINE TOOLS
See all product information
Create Account
Gray Finish Sliding Door Handle Set, for Fullview Doors (Single Pack)
Mfr # C 1023
Zoro # G1606923
product price:Â
$
28.19
/ea
Key Features
Type
Surface Mount Hook Latch
Finish
Dull
Color
Aluminum
Overall Length
4 in
Outer Mounting Hole Ctr. to Ctr.
3"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C 1023
- Zoro #
- G1606923
- UPC #
- 049793011602
- Country of Origin
- China
Dimensions
- Overall Length
- 4 in
- Overall Width
- 2 in
- For Door Thickness (In.)
- 1 to 1-1/4
- Bolt Hole Dia. (In.)
- 3/16 in
- Door Thickness - Maximum
- 1 1/4 in
- Overall Height
- 4 7/16 in
- Height Between Mounting Holes
- 3 in
- Bolt Hole Diameter
- 3/16 in
- Length Between Mounting Holes
- 3 in
- Door Thickness - Minimum
- 1 in
- Wire Rope Length
- 4 in
- Length
- 4 in
Details
- Item
- Sliding Door Lock
- Type
- Surface Mount Hook Latch
- Finish
- Dull
- Color
- Aluminum
- Outer Mounting Hole Ctr. to Ctr.
- 3"
- Includes
- Inside Pull and Latch, Outside Pull, Set of Installation Screws
- For Use With
- 1" to 1-1/4" Glass Sliding Door
- Product Type
- Sliding Door Lock
- Key Type
- Not Keyed
- Keyway Type
- None
- Includes Hardware
- Hardware Included
Description
Patio Door Handle Set, Surface Mount Hook Latch, Dull Finish, Bolt Hole Dia. (In.) 3/16 In., For Door Thickness (In.) Min D/T 1 In. Max D/T 1-1/4 In., For Use With Glass Sliding Door, Includes Inside Pull and Latch, Outside Pull, Set Of Installation Screws