This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C 1061
- Zoro #
- G1607002
- UPC #
- 049793011954
- Country of Origin
- China
Dimensions
- Bolt Hole Dia. (In.)
- 3/16 in
- For Door Thickness (In.)
- 7/8 to 1-1/4
- Overall Length
- 2 3/8 in
- Overall Width
- 1 1/16 in
- Length Between Mounting Holes
- 4 15/16 in
- Door Thickness - Minimum
- 7/8 in
- Overall Height
- 11 in
- Bolt Hole Diameter
- 3/16 in
- Door Thickness - Maximum
- 1 1/4 in
- Wire Rope Length
- 2 3/8 in
- Length
- 2 3/8 in
Details
- Item
- Sliding Door Lock
- Type
- Surface Mount Hook Latch
- Finish
- Dull
- Color
- Black
- Includes
- Keeper
- For Use With
- 7/8" to 1-1/4" Glass Sliding Door
- Outer Mounting Hole Ctr. to Ctr.
- 4-15/16"
- Product Type
- Sliding Door Lock
- Includes Hardware
- Hardware Included
- Key Type
- Not Keyed
- Keyway Type
- None
Description
Patio Door Handle Set, Surface Mount Hook Latch, Dull Finish, Bolt Hole Dia. (In.) 3/16 In., For Door Thickness (In.) Min D/T 7/8 In. Max D/T 1-1/4 In., For Use With Glass Sliding Door, Includes Inside Pull and Latch, Outside Pull, Side and Face Mount Strikes, Necessary Mounting Screws, Instructions and Parts Drawing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.