Shop PRIMELINE TOOLS
See all product information
Create Account
Patio Door Surface with Clamp Latch, Black, Extruded Aluminum (Single Pack)
Mfr # C 1078
Zoro # G1607197
product price:Â
$
38.15
/ea
Key Features
Type
Surface Mount Clamp Latch
Material
Aluminum
Finish
Dull
Max. Latching Distance (In.)
11/16 in
For Use With
7/8" to 1-1/8" Glass Sliding Door
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C 1078
- Zoro #
- G1607197
- UPC #
- 049793012081
- Country of Origin
- China
- Item
- Sliding Door Lock
- Type
- Surface Mount Clamp Latch
- Material
- Aluminum
- Finish
- Dull
- Max. Latching Distance (In.)
- 11/16 in
- For Use With
- 7/8" to 1-1/8" Glass Sliding Door
- Includes
- Inside Pull and Latch, Outside Pull
- Product Type
- Sliding Door Lock
- Key Type
- Not Keyed
- Includes Hardware
- Hardware Included
- Keyway Type
- None
Description
Patio Door Handle Set, Surface Mount Clamp Latch, Dull Finish, Bolt Hole Dia. (In.) 3/16 In., Max. Latching Distance (In.) 11/16 In., For Door Thickness (In.) Min D/T 7/8 In. Max D/T 1-1/8 In., For Use With Glass Sliding Door, Includes Inside Latch and Pull, Outside Pull, Set Of Installation Screws