Shop PRIMELINE TOOLS
See all product information
Create Account
Patio Door Handle Set, Dull
Mfr # C 1095
Zoro # G0993209
product price:Â
$
23.15
/ea
Key Features
Type
Internal Latch Lock
Finish
Dull
Color
Black
Overall Length
2 1/8 in
For Door Thickness (In.)
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C 1095
- Zoro #
- G0993209
- UPC #
- 049793012197
- Country of Origin
- China
- Item
- Sliding Door Lock
- Type
- Internal Latch Lock
- Finish
- Dull
- Color
- Black
- For Use With
- 1" Glass Sliding Door
- Max. Latching Distance (In.)
- 7/8 in
- Outer Mounting Hole Ctr. to Ctr.
- 3-5/16"
- Includes
- Inside Pull and Latch, Outside Pull, Set of Installation Screws, Strike
- Product Type
- Sliding Door Lock
- Key Type
- Keyed Alike
- Includes Hardware
- Hardware Included
Description
Patio Door Handle Set, Internal Latch Lock, Dull Finish, Bolt Hole Dia. (In.) 3/16 In., Max. Latching Distance (In.) 7/8 In., For Door Thickness (In.) 1 In., For Use With Glass Sliding Door, Includes Inside Pull and Latch, Outside Pull, Strike, Set Of Installation Screws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.