Shop PRIMELINE TOOLS

Diecast Sliding Door Handle Set, Black (1 Set)

  • Mfr # C 1106

  • Zoro # G0965017


product price:  $38.59
/ea

Key Features

Type
Surface Mount Clamp Latch
Material
Aluminum
Finish
Dull
Color
Black
Bolt Hole Dia. (In.)
3/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C 1106
Zoro #
G0965017
UPC #
049793012241
Country of Origin
China

Dimensions

Bolt Hole Dia. (In.)
3/16 in
Overall Width
2 in
Overall Length
1 in
For Door Thickness (In.)
3/4 to 1-3/4
Overall Height
7 3/16 in
Door Thickness - Minimum
3/4 in
Height Between Mounting Holes
4 15/16 in
Length Between Mounting Holes
4 15/16 in
Bolt Hole Diameter
3/16 in
Door Thickness - Maximum
1 3/4 in
Wire Rope Length
1 in

Details

Item
Sliding Door Lock
Type
Surface Mount Clamp Latch
Material
Aluminum
Finish
Dull
Color
Black
Outer Mounting Hole Ctr. to Ctr.
4-15/16"
Includes
Inside Pull and Latch Assembly, Installation Fasteners, Outside Pull
For Use With
3/4" to 1-3/4" Glass Sliding Door
Max. Latching Distance (In.)
1/2 in
Projection
1/2"
Key Type
Not Keyed
Product Type
Sliding Door Lock
Includes Hardware
Hardware Included
Keyway Type
None

Description

Patio Door Handle Set, Surface Mount Clamp Latch, Dull Finish, Bolt Hole Dia. (In.) 3/16 In., Max. Latching Distance (In.) 1/2 In., For Door Thickness (In.) Min D/T 3/4 In. Max D/T 1-3/4 In., For Use With Glass Sliding Door, Includes Inside Pull and Latch Assembly, Outside Pull, Installation Fasteners

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.