Shop PRIMELINE TOOLS
See all product information
Create Account
Black Diecast with Hardwood Handle Surface Hook Sliding Patio Door (Single Pack)
Mfr # C 1107
Zoro # G0965050
product price:Â
$
28.39
/ea
Key Features
Type
Internal Latch Lock
Finish
Dull
Color
Black
Overall Length
2 1/8 in
For Door Thickness (In.)
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C 1107
- Zoro #
- G0965050
- UPC #
- 049793012258
- Country of Origin
- China
Dimensions
- Overall Length
- 2 1/8 in
- For Door Thickness (In.)
- 1
- Bolt Hole Dia. (In.)
- 3/16 in
- Overall Width
- 2 in
- Door Thickness - Maximum
- 1 in
- Overall Height
- 9 in
- Bolt Hole Diameter
- 3/16 in
- Length Between Mounting Holes
- 3 15/16 in
- Door Thickness - Minimum
- 1 in
- Height Between Mounting Holes
- 3 15/16 in
- Wire Rope Length
- 2 1/8 in
- Length
- 2 1/8 in
Details
- Item
- Sliding Door Lock
- Type
- Internal Latch Lock
- Finish
- Dull
- Color
- Black
- Shape
- Round
- Includes
- Keeper
- For Use With
- 1" Glass Sliding Door
- Max. Latching Distance (In.)
- 7/8 in
- Outer Mounting Hole Ctr. to Ctr.
- 3-5/16"
- Product Type
- Sliding Door Lock
- Includes Hardware
- Hardware Included
Description
Patio Door Handle Set, Internal Latch Lock, Dull Finish, Bolt Hole Dia. (In.) 3/16 In., Max. Latching Distance (In.) 7/8 In., For Door Thickness (In.) 1 In., For Use With Glass Sliding Door, Includes Inside Pull and Latch, Outside Pull, Strike, Set Of Installation Fasteners