Shop PRIMELINE TOOLS
See all product information
Create Account
Black Diecast Sliding Door Handle with Mid-Body Hook (Single Pack)
Mfr # C 1123
Zoro # G0977538
product price:Â $24.19
/eaKey Features
Type
Flush Mount Latch
Finish
Dull
Color
Black
Bolt Hole Dia. (In.)
13/64 in
For Use With
9/32" Glass Sliding Door
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C 1123
- Zoro #
- G0977538
- UPC #
- 049793312488
- Country of Origin
- China
Dimensions
- Bolt Hole Dia. (In.)
- 13/64 in
- Overall Length
- 15/16 in
- Overall Width
- 15/16 in
- For Door Thickness (In.)
- 7/8 to 1
- Overall Height
- 7 1/4 in
- Bolt Hole Diameter
- 3/16 in
- Length Between Mounting Holes
- 6 5/8 in
- Door Thickness - Minimum
- 1 1/4 in
- Door Thickness - Maximum
- 7/8 in
- Height Between Mounting Holes
- 6 5/8 in
- Wire Rope Length
- 15/16 in
Details
- Item
- Sliding Door Lock
- Type
- Flush Mount Latch
- Finish
- Dull
- Color
- Black
- For Use With
- 9/32" Glass Sliding Door
- Outer Mounting Hole Ctr. to Ctr.
- 6-5/8"
- Includes
- (4) Latches, Keeper
- Max. Latching Distance (In.)
- 3/4 in
- Product Type
- Sliding Door Lock
- Includes Hardware
- Hardware Included
Description
Patio Door Handle Set Keyed, Flush Mount Latch, Dull Finish, Bolt Hole Dia. (In.) 13/64 In., Max. Latching Distance (In.) 3/4 In., For Door Thickness (In.) Min D/T 1-1/4 In. Max 1-1/2 In., For Use With Glass Sliding Door, Includes Inside Latch and Pull, Outside Pull, Keeper, 4 Hook Assortment With Installation Fasteners, Locking Cylinder
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.